Free Shipping: For every order of $350 or more with the promo code : FREESHIP

BLT GM HEX+W 8.8 BKPH M4.2-1.41x20mm MC

275.320 - UNSPSC 31161620
BLT GM HEX+W 8.8 BKPH M4.2-1.41x20mm MC BLT GM HEX+W 8.8 BKPH M4.2-1.41x20mm MC
BLT GM HEX+W 8.8 BKPH M4.2-1.41x20mm MC

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Phosphate Hex Washer Head Sems
Material Steel
Finish Phosphate
Length 20 mm
Thread Diameter M4.2
Pitch 1.41 mm
Hex Size 7 mm
Head Type Hex Captive Washer
Washer Diameter 12 mm
OEM-GM 11504056
OEM-GM 11513801

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.