LIC PLT SCR GM TRS+W SL ZN #10x5/8 1/2 O.D HEAD

140.7030 - UNSPSC 31161506
05085278 961 100
LIC PLT SCR GM TRS+W SL ZN #10x5/8 1/2 O.D HEAD LIC PLT SCR GM TRS+W SL ZN #10x5/8 1/2 O.D HEAD
LIC PLT SCR GM TRS+W SL ZN #10x5/8 1/2 O.D HEAD

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type License Plate Screw
Material Steel
Finish Zinc
Length 5/8 in
Thread Diameter #10
Head Type Truss Washer
Drive Type Slotted
Washer Diameter 1/2 in
OEM-GM 3783002
EAN 4066443315473

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.