
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Type | Specialty tapping screw |
| Material | Steel |
| Head Diameter | 11 mm |
| Finish | Black Zinc |
| Length | 20 mm |
| Thread Diameter | M4.2 |
| Pitch | 1.41 mm |
| EAN | 4065233002371 |
Product not yet rated.