HONDA WIRE ROUT CLIP 7MM HOLE
500.19730
- UNSPSC 31162305
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Wire Routing Clip |
Material | Nylon |
Colour | Natural |
Compatible Hole Size | 7 mm |
Compatible Make/Model/Year | Civic 1998 - On |
Compatible Wire Size | 6 mm |
OEM-HONDA | 90654SA4003 |
Review(s)
Product not yet rated.