INNER PANEL CLIP 5.5MM/ #12
502.17385
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Inner Panel Clip |
Thread Diameter | 5.6 mm |
Panel Range | up to 2 mm |
Center Of Hole To Edge | 9 mm |
OEM-NISSAN | 63848D4000 |
OEM-NISSAN | 63848D4001 |
Review(s)
Product not yet rated.