Free Shipping: For every order of $350 or more with the promo code : FREESHIP

U-NUT #10 TAPPING SCREW SIZE 0.25 TO 0.064

502.2422 - UNSPSC 31161725
U-NUT #10 TAPPING SCREW SIZE 0.25 TO 0.064 U-NUT #10 TAPPING SCREW SIZE 0.25 TO 0.064
U-NUT #10 TAPPING SCREW SIZE 0.25 TO 0.064

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type “U" & “J" Type Nuts
Material Steel
Finish Phosphate
Compatible Stud/Bolt Size #10
Panel Range 0.025 - 0.064 in
Center Of Hole To Edge 3/8 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.