Free Shipping: For every order of $350 or more with the promo code : FREESHIP

SHEET METAL SCR HEX+W ZN #14 X 1

502.2974 - UNSPSC 31161506
SHEET METAL SCR HEX+W ZN #14 X 1 SHEET METAL SCR HEX+W ZN #14 X 1
SHEET METAL SCR HEX+W ZN #14 X 1

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Hexagon Washer Head Tapping Screws
Length 1 in
Material Steel
Thread Diameter #14
Finish Zinc
Hex Size 3/8 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.