3/16X1-3/4 PHIL FLAT CONCRE.SCR
904.P3-175
- UNSPSC 31162104
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Temporarily out of stock in Vaughan, ON as of 6:09 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Anchor Diameter | 3/16 in |
Anchor Length | 1-3/4 in |
Bit Diameter | 5/32 in |
Bit Length | 3-1/2 in |
Drive Type | Phillips |
Material | High Strength Steel |
EAN | 4045989424825 |
Features
Masonry anchor that cuts its own threads in a pre-drilled pilot hole used for fastening into concrete, brick and block |
Reversible and removable to correct errors. |
Offers superior strength and versatility |
Building code approved |
Applications
Concrete screw anchor for installing sill plates, electrical equipment, furring strips and many other applications that require fastening into brick, block or concrete |
Review(s)
Product not yet rated.