#10-32 UNF NYLON LOCKNUT (MACH SCR) 18.8 SS
367.10.32
- UNSPSC 31161716
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
200 pieces in stock at Vaughan, ON as of 12:32 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | #10 |
TPI | 32 |
Material | Stainless Steel |
Material Grade | 18.8 |
Width Across Flats | 3/8 in |
Width Across Corners | 0.433 in |
Thickness | 0.229 in |
EAN | 4061975979940 |
Applications
High Vibration |
Alternative Energy |
Engines |
Bearings |
Off Road |
Transportation |
Mining |
Heavy Equipment |
Construction |
Agriculture |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.