CLEVIS PIN ZN 3/8x1-1/4 HOLES: 1
260.38.114
- UNSPSC 31162409
R637661816
R637661816
Delivery
CLEVIS PIN ZN 3/8x1-1/4 HOLES: 1 — 260.38.114
- CLEVIS PIN ZN 1/2x 1-11/32 X1-1/2 HOLES 1 — 260.12.112
- CLEVIS PIN ZN 1/2x 1-11/32 X1-1/2 HOLES 1 — 260.12.112.1
- CLEVIS PIN ZN 1/2x 1-19/32 X1-3/4 — 260.12.134
- CLEVIS PIN ZN 1/4x 29/32 X1 HOLES 1 — 260.14.1
- CLEVIS PIN ZN 3/8X 7/8 x1 HOLES 1 — 260.38.1
- CLEVIS PIN ZN 3/8x1-1/2 HOLES: 1 — 260.38.112
- CLEVIS PIN ZN 3/8x1-1/2 HOLES: 1 — 260.38.112.1
- CLEVIS PIN ZN 3/8x1-1/4 HOLES: 1 — 260.38.114
- CLEVIS PIN ZN 3/8x2-1/4 HOLES: 1 — 260.38.214
- CLEVIS PIN ZN/UNIVERAL 5/16X2 HOLES:6 — 260.516.2
- CLEVIS PIN ZN 7/16x2 HOLES: 1 — 260.716.2
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Pin Diameter | 3/8 in |
| Pin Length | 1-1/4 in |
| Material | Low Carbon Steel |
| Finish | Clear Zinc |
| Number of Holes | 1 |
Review(s)
2019-06-20
notmuch to say about a clevis pin
