Happy Holidays! Please note that while orders continue to be accepted, shipments will resume on January 5.

3/16" (.062-.625) S.S Rivet Head Lockbolt

946.36.10SS - UNSPSC 31161611
3/16" (.062-.625) S.S Rivet Head Lockbolt 3/16" (.062-.625) S.S Rivet Head Lockbolt
3/16" (.062-.625) S.S Rivet Head Lockbolt

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material 304 Stainless Steel
Type Rivet Lock Bolt
Diameter 3/16 in
Grip Range 0.062 - 0.625
Head Style Rivet Head
Hole Size Max. 0.219
B 0.467 - 0.488
C 0.098 - 0.110
D 1.771 - 1.831
A Max. 0.188
Finish Plain
Package Type 10 Pack

Notices

LockBolt Fasteners and Collars are sold separately

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.