







Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Material | 304 Stainless Steel |
Type | Rivet Lock Bolt |
Diameter | 3/16 in |
Grip Range | 0.312 - 1.250 |
Head Style | Rivet Head |
Hole Size Max. | 0.219 |
B | 0.467 - 0.488 |
C | 0.098 - 0.110 |
D | 2.353 - 2.413 |
A Max. | 0.188 |
Finish | Plain |
Package Type | 10 Pack |
Product not yet rated.