
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Material | 304 Stainless Steel |
| Type | Rivet Lock Bolt |
| Diameter | 1/4 in |
| Grip Range | 0.125 - 0.625 |
| Head Style | Button Head |
| Hole Size Max. | 0.281 |
| B | 0.480 - 0.520 |
| C | 0.135 - 0.155 |
| D | 1.965 - 2.040 |
| A Max. | 0.250 |
| Finish | Plain |
| Package Type | 10 Pack |
Product not yet rated.