Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

RIVNUT KNUR ST ZN (0.15-0.31) 5/16-18

944.516.312S - UNSPSC 31161714
RIVNUT KNUR ST ZN (0.15-0.31) 5/16-18 RIVNUT KNUR ST ZN (0.15-0.31) 5/16-18
RIVNUT KNUR ST ZN (0.15-0.31) 5/16-18

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Thread Diameter 5/16 in
TPI 18
Length 0.805 in
Length Tolerance ± 0.015 in
Material Steel
Finish Clear Zinc
Body Diameter 0.530 in
Flange Diameter 0.685 in
Flange Diameter Tolerance ± 0.010 in
Flange Thickness 0.035 in
Flange Thickness Tolerance ± 0.010 in
Grip Range 0.150 - 0.312 in
Compatible Hole Size 17/32 in
Compatible Hole Size Tolerance ± 0.006 in
EAN 4052713984470

Benefits & Advantage

Splined body
The splined body provides increased torqueto-turn resistance over conventional nonsplined inserts
Large flange
Provides a large bearing surface which increases push-out performance
Wide grip range
The range of product within the series provides a placing capability in material thickness ranging from .027” (0.5mm) to .312” (7.9mm)
High strength threads
The threads are rolled into the product creating work hardened surface providing high-strength, load-bearing threads
Lead-in chamfer
The lead-in chamfer on the body provides ease of insertion into the work piece
Aluminum

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-03-01
super