Free Shipping: For every order of $350 or more with the promo code : FREESHIP

RIVNUT KNUR ALU (0.03-0.16) 1/4-20

944.1420.165A - UNSPSC 31161714
RIVNUT KNUR ALU (0.03-0.16) 1/4-20 RIVNUT KNUR ALU (0.03-0.16) 1/4-20
RIVNUT KNUR ALU (0.03-0.16) 1/4-20

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Thread Diameter 1/4 in
TPI 20
Length 0.580 in
Length Tolerance ± 0.015 in
Material Aluminum
Finish Aluminum
Body Diameter 0.390 in
Flange Diameter 0.500 in
Flange Diameter Tolerance ± 0.010 in
Flange Thickness 0.030 in
Flange Thickness Tolerance ± 0.010 in
Grip Range 0.027 - 0.165 in
Compatible Hole Size 25/64 in
Compatible Hole Size Tolerance ± 0.006 in
EAN 4052713984418

Benefits & Advantage

Splined body
The splined body provides increased torqueto-turn resistance over conventional nonsplined inserts
Large flange
Provides a large bearing surface which increases push-out performance
Wide grip range
The range of product within the series provides a placing capability in material thickness ranging from .027” (0.5mm) to .312” (7.9mm)
High strength threads
The threads are rolled into the product creating work hardened surface providing high-strength, load-bearing threads
Lead-in chamfer
The lead-in chamfer on the body provides ease of insertion into the work piece
Aluminum

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-09-08
BON PRODUIT