SELF PIERCE RIVET ST/ ALUMINUM 5.30MM X 8.0MM
919.5350
- UNSPSC 31162212
Delivery
In stock for delivery.
0 Review(s)
Self-piercing rivet (SPR) joints are achieved by pressing a self-piercing rivet using a specialty tool (SPR gun) to fasten two or more sheets of material through the metals to be joined. This is done with the use of a die. The lower sheet is attached to the upper sheet without piercing through it. Each manufacturer has a die that matches their OEM requirements and visual similarity.
IN-STORE
100 pieces in stock at Vaughan, ON as of 12:37 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | Steel |
Finish | ZnSnAl (zinc/tin/aluminum) |
Diameter | 5.3 mm |
Length | 8.0 mm |
Henrob Cross Reference | K50844AY00-G01D |
EAN | 4061975980380 |
Benefits & Advantage
Speed of installation |
No drilling required |
Applications for aluminum and steel |
Can be used on un-weldable materials and dissimilar materials |
More than one material can be fastened |
Safe, with no fumes, sparks or high temperatures during installation |
Completed joint can be easily checked visually |
Can be used with glues and adhesives |
Applications
Used in the assembly of cars, trucks and manufactured products. |
Automotive and truck applications include hoods, doors, trunk lids, tailgates, seat rails, side-impact bars, space frames, window frames and sunroof frames. |
Manufacturers use SPR’s for step ladders, air cargo containers, garage door frames, air conditioners, refrigerators, office furniture etc. |
Notices
Also available in ORSY assortment Art. No. 965.919
Review(s)
Product not yet rated.