MO-BLT DOMED ST/ST (1.6-11.0) 4.8X14.5
945.205
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
300 pieces in stock at Vaughan, ON as of 1:28 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 4.8 mm |
Length | 14.5 mm |
Rivet Material | Steel |
Mandrel Material | Steel |
Head Type | Dome |
End Type | Open |
Drilling Hole Diameter | 4.5 - 5.0 mm |
Clamping Range | 1.6 - 11.0 mm |
Head Diameter | 9.2 mm |
Head Height | 2.2 mm |
Mandrel Diameter | 2.8 mm |
Shear Strength | 1,377 lbs |
Tensile Strength | 1,179 lbs |
EAN | 4058941217212 |
Review(s)
Product not yet rated.