MO-BLT DOMED AL/AL (2.0-15.9) 6.5X20.5
945.108
- UNSPSC 31162201
Delivery
In stock for delivery.
IN-STORE
300 pieces in stock at Vaughan, ON as of 1:38 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 6.5 mm |
Length | 20.5 mm |
Rivet Material | Aluminum |
Mandrel Material | Aluminum |
Head Type | Dome |
End Type | Open |
Drilling Hole Diameter | 6.6 - 7.0 mm |
Clamping Range | 2.0 - 15.9 mm |
Head Diameter | 13.0 mm |
Head Height | 2.8 mm |
Mandrel Diameter | 3.9 mm |
Shear Strength | 1,300 lbs |
Tensile Strength | 992 lbs |
EAN | 4052713984524 |
Review(s)
2019-07-10
We use this rivet to repair semi trailers. This product would be good for heavy duty repairs. product has very good quality.