MO-BLT DOMED AL/AL (1.6-6.9) 4.8X10.5
945.101
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
300 pieces in stock at Vaughan, ON as of 5:50 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 4.8 mm |
Length | 10.5 mm |
Rivet Material | Aluminum |
Mandrel Material | Aluminum |
Head Type | Dome |
End Type | Open |
Drilling Hole Diameter | 4.9 mm |
Clamping Range | 1.6 - 6.9 mm |
Head Diameter | 9.2 mm |
Head Height | 2.2 mm |
Mandrel Diameter | 2.8 mm |
Shear Strength | 645 lbs |
Tensile Strength | 579 lbs |
EAN | 4058941217205 |
Review(s)
Product not yet rated.