MO-BLT DOMED SS/SS (3/16X13/32) 4.8 mm X 10.5mm
945.113
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 4.8 mm |
Length | 10.5 mm |
Rivet Material | Stainless Steel |
Mandrel Material | Stainless Steel |
Head Type | Dome |
End Type | Open |
Drilling Hole Diameter | 4.9 - 5.1 mm |
Clamping Range | 1.63 - 6.86 mm |
Head Height | 2.2 mm |
Blind Side Protrusion | 19.0 mm |
Mandrel Diameter | 2.9 mm |
Shear Strength | 652 lbs |
Tensile Strength | 520 lbs |
EAN | 4058941217199 |
Review(s)
Product not yet rated.