MO-BLT DOMED SS/SS 6.5X20.5 ( 1/4 X 13/16 )
945.121
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
1000 pieces in stock at Vaughan, ON as of 9:40 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 6.5 mm |
Length | 14.2 mm |
Rivet Material | Stainless Steel |
Mandrel Material | Stainless Steel |
Head Type | Dome |
End Type | Open |
Drilling Hole Diameter | 6.6 - 7.0 mm |
Clamping Range | 2.0 - 15.9 mm |
Head Height | 2.8 mm |
Blind Side Protrusion | 36.0 mm |
Mandrel Diameter | 3.9 mm |
Shear Strength | 2,755 lbs |
Tensile Strength | 950 lbs |
EAN | 4052713984562 |
Review(s)
Product not yet rated.