RIV FLANGE AL/ST (0.188-0.250) 1/8X0.400
938.18.14
- UNSPSC 31162201
Delivery
In stock for delivery.
IN-STORE
400 pieces in stock at Vaughan, ON as of 4:44 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 1/8 in |
Length | 0.400 in |
Rivet Material | Aluminum |
Mandrel Material | Steel |
Head Type | Large Flange |
End Type | Open |
Drilling Hole Diameter | #30 |
Clamping Range | 0.188 - 0.250 in |
Flange Diameter | 0.375 in |
Head Height | 0.065 in |
Mandrel Diameter | 0.076 in |
Shear Strength | 210 lbs |
Tensile Strength | 325 lbs |
EAN | 4052713984104 |
Review(s)
2020-11-26
These were the perfect rivets to finish off a convertible top project I had. Wurth shipped them to me faster than even *** could . I would highly recommend Wurth for any novice or pro