RIV FLANGE AL/ST (0.876-1.000) 3/16X1.200
938.316.1
- UNSPSC 31162201
Delivery
In stock for delivery.
IN-STORE
200 pieces in stock at Vaughan, ON as of 12:53 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 3/16 in |
Length | 1.200 in |
Rivet Material | Aluminum |
Mandrel Material | Steel |
Head Type | Large Flange |
End Type | Open |
Drilling Hole Diameter | #11 |
Clamping Range | 0.876 - 1.000 in |
Flange Diameter | 0.625 in |
Head Height | 0.092 in |
Mandrel Diameter | 0.114 in |
Shear Strength | 445 lbs |
Tensile Strength | 720 lbs |
EAN | 4052713984111 |
Review(s)
2020-05-16
Great service, fast shipping, product as described. Will buy from this supplier again.
2020-05-07
rivet 3/4 plywood to boat Al floor. Works great. Excellent product and delivery.
thks for fast service.
2020-05-05
We used it to rivet some chain links together. I recommend it to everyone. Quality was good!