RIV FLANGE AL/ST (0.626-0.750) 3/16X0.950
938.316.34
- UNSPSC 31162201
Delivery
In stock for delivery.
IN-STORE
400 pieces in stock at Vaughan, ON as of 2:49 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 3/16 in |
Length | 0.950 in |
Rivet Material | Aluminum |
Mandrel Material | Steel |
Head Type | Large Flange |
End Type | Open |
Drilling Hole Diameter | #11 |
Clamping Range | 0.626 - 0.750 |
Flange Diameter | 0.625 in |
Head Height | 0.092 in |
Mandrel Diameter | 0.114 in |
Shear Strength | 445 lbs |
Tensile Strength | 720 lbs |
EAN | 4052713984142 |
Review(s)
2021-01-24
Bonne Qualité