Free Shipping: For every order of $350 or more with the promo code : FREESHIP

RIV CLSD END AL/ST (0.126-0.250) 3/16X0.475

941.316.14 - UNSPSC 31162201
RIV CLSD END AL/ST (0.126-0.250) 3/16X0.475 RIV CLSD END AL/ST (0.126-0.250) 3/16X0.475
RIV CLSD END AL/ST (0.126-0.250) 3/16X0.475

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 3/16 in
Length 0.475 in
Rivet Material Steel
Mandrel Material Aluminum
Head Type Dome
End Type Closed
Drilling Hole Diameter #11
Clamping Range 0.126 - 0.250 in
Flange Diameter 0.375 in
Head Height 0.080 in
Mandrel Diameter 0.109 in
Shear Strength 500 lbs
Tensile Strength 960 lbs
EAN 4052713984326

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-15
BON RAPPORT QUALITÉ PRIX
2021-07-02
Amazing fast delivery! Received order in less than 48 hours! Great product! Exactly what I needed to fix my aluminum boat!
2021-06-14
bon rapport qualité prix
2021-05-12
Bon rapport qualité prix
2021-03-17
bon rapport qualité prix
2020-05-17
I have repared two Aluminum boats rivets with these. All I can say: no leaks! Great product