Free Shipping: For every order of $350 or more with the promo code : FREESHIP

RIV CLSD END AL/ST 1/4 x 3/8

941.14.38 - UNSPSC 31162201
RIV CLSD END AL/ST 1/4 x 3/8 RIV CLSD END AL/ST 1/4 x 3/8
RIV CLSD END AL/ST 1/4 x 3/8

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 1/4 in
Length 0.695 in
Rivet Material Steel
Mandrel Material Aluminum
Head Type Dome
End Type Closed
Drilling Hole Diameter #20
Clamping Range 0.251 - 0.375 in
Flange Diameter 0.500 in
Head Height 0.098 in
Mandrel Diameter 0.142 in
Shear Strength 900 lbs
Tensile Strength 1,100 lbs
EAN 4052713984302

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-02-17
bon rapport qualité prixv
2020-10-13
Bon produit
2020-09-08
BON PRODUIT
2020-08-13
Bon rapport qualité/prix
2020-02-17
BON PRODUIT