Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

RIV DOMED AL/AL (0.626-0.750) 1/4X0.1000

939.14.34 - UNSPSC 31162201
7905025075961 25
RIV DOMED AL/AL (0.626-0.750) 1/4X0.1000 RIV DOMED AL/AL (0.626-0.750) 1/4X0.1000
RIV DOMED AL/AL (0.626-0.750) 1/4X0.1000
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1/4 in
Length 1.000 in
Rivet Material Aluminum
Mandrel Material Aluminum
Head Type Dome
End Type Open
Drilling Hole Diameter F
Clamping Range 0.626 - 0.750 in
Flange Diameter 0.500 in
Head Height 0.080 in
Mandrel Diameter 0.151 in
Shear Strength 600 lbs
Tensile Strength 750 lbs

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.