RIV DOMED ST/ST (0.626-0.750) 1/4X1.000
932.14.34
- UNSPSC 31162201
Delivery
In stock for delivery.
IN-STORE
200 pieces in stock at Vaughan, ON as of 11:38 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 1/4 in |
Length | 1.000 in |
Rivet Material | Steel |
Mandrel Material | Steel |
Mandrel Finish | Rust Inhibitor Sealer |
Head Type | Dome |
End Type | Open |
Drilling Hole Diameter | F |
Clamping Range | 0.626 - 0.750 in |
Flange Diameter | 0.500 in |
Head Height | 0.080 in |
Mandrel Diameter | 0.151 in |
Shear Strength | 1,245 lbs |
Tensile Strength | 1,505 lbs |
EAN | 4052713983848 |
Review(s)
2021-05-04
sometime the nail come thru but in general its dose a good job