RIV DOMED ST/ST (0.251-0.312) 1/8X0.462
932.18.516
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
400 pieces in stock at Vaughan, ON as of 12:46 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 1/8 in |
Length | 0.462 in |
Rivet Material | Steel |
Mandrel Material | Steel |
Mandrel Finish | Rust Inhibitor Sealer |
Head Type | Dome |
End Type | Open |
Drilling Hole Diameter | #30 |
Clamping Range | 0.251 - 0.312 in |
Flange Diameter | 0.250 in |
Head Height | 0.040 in |
Mandrel Diameter | 0.076 in |
Shear Strength | 295 lbs |
Tensile Strength | 425 lbs |
EAN | 4052713983916 |
Review(s)
Product not yet rated.