RIV DOMED SS/SS (0.251-0.375) 3/16X0.575
942.316.38
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
500 pieces in stock at Vaughan, ON as of 6:34 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 3/16 in |
Length | 0.575 in |
Rivet Material | Stainless Steel |
Rivet Material Grade | 302-304 |
Mandrel Material | Stainless Steel |
Mandrel Material Grade | 302-304 |
Mandrel Finish | Stainless Steel |
Head Type | Dome |
End Type | Open |
Drilling Hole Diameter | #11 |
Clamping Range | 0.251 - 0.375 in |
Flange Diameter | 0.375 in |
Head Height | 0.060 in |
Mandrel Diameter | 0.114 in |
Shear Strength | 1,000 lbs |
Tensile Strength | 1,375 lbs |
EAN | 4052713984401 |
Review(s)
Product not yet rated.