Free Shipping: For every order of $350 or more with the promo code : FREESHIP

RIV DOMED AL/ST (0.251-0.375) 5/32X0.550

936.532.38 - UNSPSC 31162201
RIV DOMED AL/ST (0.251-0.375) 5/32X0.550 RIV DOMED AL/ST (0.251-0.375) 5/32X0.550
RIV DOMED AL/ST (0.251-0.375) 5/32X0.550

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 5/32 in
Length 0.550 in
Rivet Material Aluminum
Mandrel Material Steel
Mandrel Finish Steel
Head Type Dome
End Type Open
Drilling Hole Diameter #20
Clamping Range 0.251 - 0.375 in
Flange Diameter 0.312 in
Head Height 0.500 in
Mandrel Diameter 0.095 in
Shear Strength 340 lbs
Tensile Strength 490 lbs
EAN 4052713984098

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.