RIV DOMED AL/AL (0.188-0.250) 3/16X0.450
939.316.14
- UNSPSC 31162201
Delivery
In stock for delivery.
IN-STORE
500 pieces in stock at Vaughan, ON as of 7:40 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 3/16 in |
Length | 0.450 in |
Rivet Material | Aluminum |
Mandrel Material | Aluminum |
Mandrel Finish | Aluminum |
Head Type | Dome |
End Type | Open |
Drilling Hole Diameter | #11 |
Clamping Range | 0.188 - 0.250 in |
Flange Diameter | 0.375 in |
Head Height | 0.060 in |
Mandrel Diameter | 0.114 in |
Shear Strength | 445 lbs |
Tensile Strength | 720 lbs |
EAN | 4052713984210 |
Review(s)
2021-03-10
Good product