Free Shipping: For every order of $350 or more with the promo code : FREESHIP

RIV DOMED AL/AL (0.020-0.125) 3/16X0.325

939.316.18 - UNSPSC 31162201
R637669292
RIV DOMED AL/AL (0.020-0.125) 3/16X0.325 RIV DOMED AL/AL (0.020-0.125) 3/16X0.325
RIV DOMED AL/AL (0.020-0.125) 3/16X0.325

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 3/16 in
Length 0.325 in
Rivet Material Aluminum
Mandrel Material Aluminum
Mandrel Finish Aluminum
Head Type Dome
End Type Open
Drilling Hole Diameter #11
Clamping Range 0.020 - 0.125 in
Flange Diameter 0.375 in
Head Height 0.060 in
Mandrel Diameter 0.114 in
Shear Strength 445 lbs
Tensile Strength 720 lbs
EAN 4052713984227

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.