RIV DOMED AL/AL (0.251-0.375) 3/16X0.575
939.316.38
- UNSPSC 31162201
R637669293
R637669293
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
300 pieces in stock at Vaughan, ON as of 3:06 AM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 3:06 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 3/16 in |
| Length | 0.575 in |
| Rivet Material | Aluminum |
| Mandrel Material | Aluminum |
| Mandrel Finish | Aluminum |
| Head Type | Dome |
| End Type | Open |
| Drilling Hole Diameter | #11 |
| Clamping Range | 0.251 - 0.375 in |
| Flange Diameter | 0.375 in |
| Head Height | 0.060 in |
| Mandrel Diameter | 0.114 in |
| Shear Strength | 445 lbs |
| Tensile Strength | 720 lbs |
| EAN | 4052713984234 |
Customers Also Viewed
Review(s)
Product not yet rated.
