RIV DOMED AL/AL (0.188-0.250) 5/32X0.425
939.532.14
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
300 pieces in stock at Vaughan, ON as of 1:58 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 5/32 in |
Length | 0.425 in |
Rivet Material | Aluminum |
Mandrel Material | Aluminum |
Mandrel Finish | Aluminum |
Head Type | Dome |
End Type | Open |
Drilling Hole Diameter | #20 |
Clamping Range | 0.188 - 0.250 in |
Flange Diameter | 0.312 in |
Head Height | 0.050 in |
Mandrel Diameter | 0.095 in |
Shear Strength | 340 lbs |
Tensile Strength | 490 lbs |
EAN | 4052713984241 |
Review(s)
Product not yet rated.