RIV DOMED ST/ST (0.251-0.375) 1/4X0.625
932.14.38
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Temporarily out of stock in Vaughan, ON as of 1:34 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Diameter | 1/4 in |
Length | 0.625 in |
Rivet Material | Steel |
Mandrel Material | Steel |
Mandrel Finish | Rust Inhibitor Sealer |
Head Type | Dome |
End Type | Open |
Drilling Hole Diameter | F |
Clamping Range | 0.251 - 0.375 in |
Flange Diameter | 0.500 in |
Head Height | 0.080 in |
Mandrel Diameter | 0.151 in |
Shear Strength | 1,245 lbs |
Tensile Strength | 1,505 lbs |
EAN | 4052713983855 |
Review(s)
Product not yet rated.