RIV DOMED ST/ST (0.501-0.625) 1/4X0.875
932.14.58
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
400 pieces in stock at Vaughan, ON as of 10:13 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 1/4 in |
Length | 0.875 in |
Rivet Material | Steel |
Mandrel Material | Steel |
Mandrel Finish | Rust Inhibitor Sealer |
Head Type | Dome |
End Type | Open |
Drilling Hole Diameter | F |
Clamping Range | 0.501 - 0.625 in |
Flange Diameter | 0.500 in |
Head Height | 0.080 in |
Mandrel Diameter | 0.151 in |
Shear Strength | 1,245 lbs |
Tensile Strength | 1,505 lbs |
EAN | 4052713983862 |
Review(s)
Product not yet rated.