RIV DOMED AL/ST 4.8 X 25.4 (3/16 x 1)
945.114
- UNSPSC 31162201
Delivery
In stock for delivery.
IN-STORE
500 pieces in stock at Vaughan, ON as of 10:06 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 4.8 mm |
Length | 24.8 mm |
Rivet Material | Aluminum |
Rivet Material Grade | 5052 |
Mandrel Material | Steel |
Head Type | Dome |
End Type | Closed |
Drilling Hole Diameter | 4.9 mm |
Clamping Range | 12.7 - 9.8 mm |
Head Diameter | 15.85 mm |
Head Height | 1.75 mm |
Mandrel Diameter | 2.9 mm |
Shear Strength | 159 kgf |
Tensile Strength | 240 kgf |
EAN | 4056807277622 |
Review(s)
2021-05-10
We use the product for snowmobile applications, Quality is good, recommend to anyone who needs light duty fastening