FORD F-150 RVT 1/4x1/2(.268-.346) W702554-S900C
919.14268
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
Specialty blind rivets for repairing of aluminum panels.
IN-STORE
75 pieces in stock at Vaughan, ON as of 12:47 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 1/4 in |
Length | 1/2 in |
Grip Range | 0.268 - 0.346 in |
Ford # | W702554-S900C |
OEM-Ford | w702554S900C |
EAN | 4061975977731 |
Features
Wurth specialty aluminum rivets are non-oiled to prevent the contamination of aluminum panels during reassembly.
Notices
Flow Drill Screws (FDS) are to be replaced by blind rivets only. The original location of the FDS is used, but reamed out to 6.5mm. (use art. no. 624.65) |
Blind rivets are the preferred replacement for original self- piercing rivets. |
Please follow manufacturer’s instructions for locations and applications |
Review(s)
Product not yet rated.