Free Shipping: For every order of $350 or more with the promo code : FREESHIP

BRAZIER HARD ALU 1/4X5/8

946.14.58 - UNSPSC 31162211
BRAZIER HARD ALU  1/4X5/8 BRAZIER HARD ALU  1/4X5/8
BRAZIER HARD ALU  1/4X5/8

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Shank Diameter 1/4 in
Shank Diameter Range 0.244 - 0.253 in
Length 5/8 in
Material Aluminum
Material Grade 5052H32
Head Type Brazier
Head Diameter Range 0.610 - 0.640 in
Head Height Range 0.117 - 0.133 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.