CUP FIN WASHER NI-PL #8x1/2x0.193 USS
453.8
- UNSPSC 31161806
77926016 961 100
77926016 961 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
CUP FIN WASHER NI-PL #8x1/2x0.193 USS — 453.8
- CUP FIN WASHER 18.8 SS #10x19/32x0.228 USS — 453.010
- CUP FIN WASHER 18.8 SS #12x11/16x0.291 USS — 453.012
- CUP FIN WASHER 18.8 SS #8x1/2x0.193 USS — 453.08
- CUP FIN WASHER NI-PL #10x19/32x0.228 USS — 453.10
- CUP FIN WASHER NI-PL #8x1/2x0.193 USS — 453.8
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | #8 |
| Outer Diameter | 1/2 in |
| Thickness | 0.193 in |
| Material | Steel |
| Finish | Nickel |
| EAN | 4061975953544 |
Features
Designed for use with flat and/or oval head
screws, providing a large bearing surface as well as a finished countersunk appearance.
Customers Also Viewed
Review(s)
Product not yet rated.
