👓 FREE GIFT: Get a FREE pair of Safety Glasses when you spend $150 or more. Code: SAFE26 *. Also, save big during our Flash Sale!

CUP FIN WASHER 18.8 SS #12x11/16x0.291 USS

453.012 - UNSPSC 31161806
77913021 961 200
CUP FIN WASHER 18.8 SS #12x11/16x0.291 USS CUP FIN WASHER 18.8 SS #12x11/16x0.291 USS
CUP FIN WASHER 18.8 SS #12x11/16x0.291 USS

Delivery

In stock delivery from our warehouses.
0 Review(s)

CUP FIN WASHER 18.8 SS #12x11/16x0.291 USS — 453.012
  • CUP FIN WASHER 18.8 SS #10x19/32x0.228 USS — 453.010
  • CUP FIN WASHER 18.8 SS #12x11/16x0.291 USS — 453.012
  • CUP FIN WASHER 18.8 SS #8x1/2x0.193 USS — 453.08
  • CUP FIN WASHER NI-PL #10x19/32x0.228 USS — 453.10
  • CUP FIN WASHER NI-PL #8x1/2x0.193 USS — 453.8

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Compatible Screw Size #12
Outer Diameter 11/16 in
Thickness 0.291 in
Material Stainless Steel
Material Grade 18.8
EAN 4065233033962

Features

Designed for use with flat and/or oval head screws, providing a large bearing surface as well as a finished countersunk appearance.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.