Free Shipping: For every order of $350 or more with the promo code : FREESHIP

5/8 SPLIT LOCK WSH 316 SS

440.316.58 - UNSPSC 31161801
5/8 SPLIT LOCK WSH 316 SS 5/8 SPLIT LOCK WSH 316 SS
5/8 SPLIT LOCK WSH 316 SS

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Compatible Screw Size 5/8 in
Material Width 0.203 in
Material Thickness 0.156 in
Material Stainless Steel
Material Grade 316

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.