FLAT WSH L9-SPECS YLZN 5/8x1-5/16x3/32
404.58
- UNSPSC 31161807
Delivery
In stock for delivery.
IN-STORE
200 pieces in stock at Vaughan, ON as of 4:56 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 5/8 in |
Finish | Yellow Zinc |
Outer Diameter | 1-5/16 in |
Thickness | 3/32 in |
Material | Steel |
Grade | L9 |
EAN | 4052713975829 |
Notices
More sizes and finishes available in OnDemand
Review(s)
2021-05-31
Super qualité
2021-04-27
bien