THREADED ROD B7 YLZN 5/8-11x36 UNC
959.58
- UNSPSC 31161618
7953162036961 1
7953162036961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 9:53 PM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 9:53 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 5/8 in |
| TPI | 11 |
| Length | 36 in |
| Material | High Alloy Steel |
| Finish | Yellow Zinc |
| Grade | B7 |
| EAN | 4052713984623 |
Review(s)
Product not yet rated.
