Free Shipping: For every order of $350 or more with the promo code : FREESHIP

#10-32X1/2 FT UNF BUTTON SOC CAP ALLOY BARE

091.10.12 - UNSPSC 31161518
#10-32X1/2 FT UNF BUTTON SOC CAP ALLOY BARE #10-32X1/2 FT UNF BUTTON SOC CAP ALLOY BARE
#10-32X1/2 FT UNF BUTTON SOC CAP ALLOY BARE

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter #10
Length 1/2 in
TPI 32
Material Steel
Finish Bare
Head Type Button
Head Diameter 0.354 in
Head Height 0.096 in
Drive Size 1/8 in

Features

Can be assembled with a nut or in a pre-tapped thread

Applications

Equipment Manufacturing
Construction Equipment
Cranes
Conveyor Systems
Trucking Frames
Transportation
Wind
MRO

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.