Free Shipping: For every order of $350 or more with the promo code : FREESHIP

3.5 X 13 ZEBRA PIAS DRILL PT SCREW HEX ZN

214.35.13 - UNSPSC 31161528
3.5 X 13 ZEBRA PIAS DRILL PT SCREW HEX ZN 3.5 X 13 ZEBRA PIAS DRILL PT SCREW HEX ZN
3.5 X 13 ZEBRA PIAS DRILL PT SCREW HEX ZN

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 3.5 mm
Length 13 mm
Material Steel
Finish Clear Zinc
Head Type Hex Serrated Washer
Head Width Across Flats 5.5 mm
Head Height 2.8 mm
Tip Length 3.0 mm
Drilling Range 0.7 - 2.25 mm
Guide Value for Processing Speeds 1700-2500 rpm
Standards Met Similar to DIN 7504-K

Applications

For elongated joint screwing of steel profile plates. Direct screwing of steel profiles to steel substructure.
Drilling, threading, screwing-in - all in one.
Work faster with Zebra pias than with any spiral drill. Lower your mounting costs by at least 50%.
For universal use via hex head.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.