ZEBRA WING PIAS FLT AW30 RUSPERT M6x80mm

219.663.80 - UNSPSC 31161528
021966480 005 100
ZEBRA WING PIAS FLT AW30 RUSPERT M6x80mm ZEBRA WING PIAS FLT AW30 RUSPERT M6x80mm
ZEBRA WING PIAS FLT AW30 RUSPERT M6x80mm

Delivery

In stock delivery from our warehouses.
0 Review(s)

The screw for binding wood to metal. The advantage of our Zebra Wing pias is the savings in time of up to 50% during application. Pre-drilling with a twist drill is not necessary.

ZEBRA WING PIAS FLT AW30 RUSPERT M6x80mm — 219.663.80
  • ZEBRA WING PIAS FLT AW30 RUSPERT M6x60mm — 219.663.60
  • ZEBRA WING PIAS FLT AW30 RUSPERT M6x65mm — 219.663.65
  • ZEBRA WING PIAS FLT AW30 RUSPERT M6x80mm — 219.663.80

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M6
Length 80 mm
Material Steel
Finish Ruspert
Head Type Flat
Drive Type AW
Drive Size AW30
Head Diameter 15 mm
Tip Length 13 mm
Drilling Range 1.75 - 6.0 mm
EAN 4050641574411

Features

Drive - AW 30
With milling ribs for hard and soft wood on steel substructures.
Corrosion protection = Ruspert-coated (approx. 500 h salt spray test)

Benefits & Advantage

The drilling tip, with wings and a patented cutting shape, drills the wood according to the outer diameter of the wings; this avoids force feeding of the screw.
After drilling through the wood, the drilling tip meets the metal substructure and begins to drill the core hole for the thread. The wings break off automatically once the drilling tip penetrates the metal.
Once the drilling tip is through the metal, the thread is cut by the initial turns.
The screw is screwed into the self-cut thread and binds the wood and metal.
In the case of screws with milling ribs (for hard wood), the head is countersunk automatically.
The various thread types, head diameters and head designs guarantee the right screw type for a variety of wood and steel types.

Notices

The pias screws can only drill up to 6 mm steel!
Do NOT use an impact drill with these screws. Use a normal power screw driver or power drill.
Do NOT exceed 2000 RPMs.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.