#8X1-1/2 DRILL PT SCREW PAN RB ZN
101.8..112
- UNSPSC 31161528
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
500 pieces in stock at Vaughan, ON as of 1:05 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | #8 |
Length | 1-1/2 in |
Finish | Clear Zinc |
Material | Steel |
End Type | #2 |
Head Type | Pan |
Drive Type | Square |
Head Diameter | 0.322 in |
Head Height | 0.115 in |
Drive Size | #2 |
EAN | 4052713974518 |
Notices
More sizes and finishes available in OnDemand
Customers Also Viewed
Review(s)
Product not yet rated.