Free Shipping: For every order of $350 or more with the promo code : FREESHIP

#10X3/4 DRILL PT SCREW PAN PH ZN

213.10.34 - UNSPSC 31161528
#10X3/4 DRILL PT SCREW PAN PH ZN #10X3/4 DRILL PT SCREW PAN PH ZN
#10X3/4 DRILL PT SCREW PAN PH ZN

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter #10
Length 3/4 in
Material Steel
Finish Clear Zinc
Head Type Phillips
Drive Type #2
Head Diameter 0.365 in
Head Height 0.105 in
Drive Size #2

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.